Butuc de cuplaj dințat KTR ROTEX 24 AL 1A

ROTEX 24 ALU

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 24 AL 1A
Rubix:d400811
Producator:020246100050
KTR COUPLING ROTEX 24 AL HUB 1A VB

rezumat tehnic

Detalii produs : 20246100050 KTR - 20246100050 KTR


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate198 g
Mărime24
  • Disponibil – Data livrării la cerere