Referințe
KTR:ROTEX 24 ST 1A 17H7
Rubix:d399515
Producator:020245101700

Detalii produs : 20245101700 KTR - 20245101700 KTR
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Informații tehnice
atribute
| Logistic Greutate | 540 g |
|---|---|
| Mărime | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere