Butuc de cuplaj dințat KTR ROTEX 24 ST 1A 19.05-3/4

ROTEX 24 ST

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 24 ST 1A 19.05-3/4
Rubix:d399257
Producator:020245121930
KTR HUB ROTEX GEB. 3/4"+SP.4,78 24- ST- 1A- 19,050+0.03 A

rezumat tehnic

Detalii produs : 20245121930 KTR - 20245121930 KTR


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate530 g
Mărime24
  • Disponibil – Data livrării la cerere