Referințe
KTR:ROTEX 24 92 SH A
Rubix:d400062
Producator:020241000001

Detalii produs : 20241000001 KTR - 20241000001 KTR
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration damping and can be axially plugged in. Easy assembly and optical testing.
24 SPROCKET 92 SH A
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Mărime | 24 |
| Duritatea malului A | 92 Shore |
| Temperatura maximă | 90 °C |
| Greutate | 0.399 kg |
| Temperatura minimă | -30 °C |
| Culoare | portocale |
| Diametrul exterior | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere