Referințe
KTR:ROTEX 28 ST 1A 24H7
Rubix:d400184
Producator:020285102400

Detalii produs : 20285102400 KTR - KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Informații tehnice
atribute
| Logistic Greutate | 840 g |
|---|---|
| Mărime | 28 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere