Referințe
KTR:ROTEX 38 ST 1
Rubix:201822
Producator:020385000040

Detalii produs : 020385000040 - SEMICUPLAJ 38 ST DESIGN 1 ROTEX
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
38 HUB ST 1
Informații tehnice
atribute
| Logistic Greutate | 1640 g |
|---|---|
| Mărime | 38 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere