Butuc de cuplaj dințat KTR ROTEX 42 GG 1 38H7-NND

ROTEX 42 GG

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 42 GG 1 38H7-NND
Rubix:d400055
Producator:020423003800
KTR HUB ROTEX DRILLED 42 - GG - 1 - 38H7 1.0

rezumat tehnic

Detalii produs : 20423003800 KTR - 020423003800 ROTEX 42 GG HUB 1.0 38H7 KEY DIN 6885/1-JS9 KTR


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate1540 g
Mărime42
  • Disponibil – Data livrării la cerere