Butuc de cuplaj dințat KTR ROTEX 48 GG TB1 1615

ROTEX 48 GG

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 48 GG TB1 1615
Rubix:d400986
Producator:020483135799
KTR COUPLING ROTEX 48 GG HUB TB1-1615

rezumat tehnic

Detalii produs : 20483135799 KTR - 20483135799 KTR


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate2000 g
Mărime48
Lungimea butucului39 mm
  • Disponibil – Data livrării la cerere