Referințe
KTR:ROTEX 55 95/98 SH A
Rubix:d400978
Producator:020551000002

Detalii produs : 20551000002 KTR - KTR ROTEX 55 SPIDER 98 SH-A RED
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Informații tehnice
atribute
| Logistic Greutate | 110 g |
|---|---|
| Mărime | 55 |
| Duritatea malului A | 98 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere