Referințe
KTR:ROTEX 55 98 SH A-T-PUR
Rubix:222575
Producator:020551000042

Detalii produs : 020551000042 - 020551000042 ELEMENT ELASTIC ROTEX 55 98 SH A-T-PUR KTR
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the service life of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and axially plug-in. Easy installation and optical testing.
55 SPROCKET 98 SH A T-PUR
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Mărime | 55 |
| Duritatea malului A | 98 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere