Referințe
KTR:ROTEX 65 GG 1 40H7-NND
Rubix:d400969
Producator:020653004000

Detalii produs : 20653004000 KTR - 20653004000 KTR
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
65 HUB GG 1 40H7-NND
Informații tehnice
atribute
| Logistic Greutate | 5800 g |
|---|---|
| Mărime | 65 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
