Butuc de prindere KTR ROTEX 14 GS AL 2.1 16H7

ROTEX GS 14 AL-H

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 14 GS AL 2.1 16H7
Rubix:d400279
Producator:550147151649
KTR COUPLING ROTEX GS 14 HUB 16MM 2.1

rezumat tehnic

Diametrul filetării16 mm
Vezi toate Caracteristice

Detalii produs : 550147151649 KTR - KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 16H7 KEY


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate20 g
Diametrul filetării16 mm
  • Disponibil – Data livrării la cerere