Referințe
KTR:ROTEX 14 GS 80 SH A
Rubix:d400806
Producator:550141000003

Detalii produs : 550141000003 KTR - KTR ROTEX GS 14 SPIDER 80 SH-A-GS BLUE
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Mărime | 14 |
| Duritatea malului A | 80 Shore |
| Temperatura maximă | 120 °C |
| Greutate | 0.01 kg |
| Temperatura minimă | -50 °C |
| Culoare | albastru |
| Diametrul exterior | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere