Butuc de cuplaj dințat KTR ROTEX 24 GS AL-H 6.0 19H7
ROTEX GS 24 AL-H
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:ROTEX 24 GS AL-H 6.0 19H7
Rubix:d400203
Producator:550247151990

Documente
Detalii produs : 550247151990 KTR - KTR ROTEX GS 24 AL-H CLAMPING RING HUB LIGHT 6.0 19H7
KTR ROTEX GS backlash-free servo couplings are 3-part and backlash-free under preload. The different hub versions and the different Shore Hardnesses offer the optimal coupling for each application in automation engineering. It can be used wherever drives need to position precisely: in spite of its vibration damping characteristics, it is so torsionally stiff that it is not necessary to make any concessions to accuracy, even with highly dynamic servo drives. The ROTEX GS works with the modular system. Available in a large variety of different hub versions that can be combined within one coupling size.
24 GS HUB AL-H 6.0 LIGHT 19H7
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Mărime | 24 |
| Diametrul exterior | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere