Butuc de cuplaj dințat KTR ROTEX 24 GS AL 6.0 18H7

ROTEX GS 24

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 24 GS AL 6.0 18H7
Rubix:d401096
Producator:550240151880
ROTEX GS 24 TENSION HUB - ALU - 6.0 - 18H7

rezumat tehnic

Detalii produs : 550240151880 KTR - 550240151880 KTR


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate300 g
Mărime24
  • Disponibil – Data livrării la cerere