Butuc de prindere KTR ROTEX 28 GS AL 2.5 19H7

ROTEX GS 28 AL-H

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 28 GS AL 2.5 19H7
Rubix:d400095
Producator:550287151950
KTR CLAMPING HUB ROTEX DRILLED ZD.SPIE GS28 - ALU - 2.5 - 19H7

Rezumat tehnic

Diametrul filetării19 mm
Vezi toate Caracteristice

Detalii produs : 550287151950 KTR - 550287151950 KTR


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate300 g
Diametrul filetării19 mm
  • Disponibil – Data livrării la cerere