Referințe
KTR:ROTEX 38 GS AL 2.6 35H7
Rubix:d400081
Producator:550387153549

Detalii produs : 550387153549 KTR - 550387153549 KTR
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Informații tehnice
atribute
| Logistic Greutate | 540 g |
|---|---|
| Diametrul filetării | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere