Cuplaj cu gheare KTR ROTEX 48 GS 64 SH D

ROTEX GS 48

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 48 GS 64 SH D
Rubix:d399548
Producator:550481000005
KTR COUPLING ROTEX GS 48 ELASTOMER GREEN

rezumat tehnic

Mărime48
Duritatea malului A64 Shore
Vezi toate Caracteristice

Detalii produs : 550481000005 KTR - KTR ROTEX GS 48 SPIDER 64 SH-D-GS GREEN INSIDE 205


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate80 g
Mărime48
Duritatea malului A64 Shore
Temperatura maximă110 °C
Greutate0.09 kg
Temperatura minimă-20 °C
Culoareverde
Diametrul exterior95 mm
  • Disponibil – Data livrării la cerere