Referințe
Norton:66261124480
Rubix:d1222121
EAN:3157629697429
Detalii produs : 66261124480 NORTON - ENDLESS ABRASIVE BELT NORTON 66261124480
Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton ROTOLO - 115mm x10m Off white
Aplicații
Cleaning
Informații tehnice
atribute
| Lungime | 10 mm |
|---|---|
| Lățime | 115 mm |
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

