Set de freze monobloc Format 23970800, 9123970800
Rough. mill 6527L VHM TiALN 8mm HB T3 HR
Vedeți informațiile tehniceReferințe
Format:23970800, 9123970800
Rubix:d787186
Producator:4317784470063
EAN:4317784470063
Detalii produs : 23970800 FORMAT - 23970800 FORMAT
Solid carbide roughing end mill
Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Particularly suitable for INOX machining stainless steel.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere