Perie de oțel Format 70560125, 9770560125

Round br. St. wire ri/le 125x0,5 mm tw.

Vedeți informațiile tehnice

Referințe

Format:70560125, 9770560125
Rubix:d812447
Producator:70560125
EAN:4317784538787
brand logo

Detalii produs : 9770560125 FORMAT - 9770560125 FORMAT


Wheel brush, steel wire, knotted on right/left

Design: Aggressive design with knotted wire. For extreme use with high peripheral speeds. Can also be used with hand machines. Bore 22.23 mm. Application: For descaling, deburring and removal of rust and adhesive residues, as well as for preparing and cleaning weld seams. Note: Observe safety recommendations.

Round br. St. wire ri/le 125x0,5 mm tw.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere