Perie de oțel Format 70260050, 9770260050
Round brush stainl. 6mm 50mm tw.
Vedeți informațiile tehniceReferințe
Format:70260050, 9770260050
Rubix:d812415
Producator:9770260050
EAN:4317784091725
Detalii produs : 9770260050 FORMAT - 9770260050 FORMAT
Tool wheel brush, stainless steel wire (1.4310), wavy set
Design: With 6 mm mount shaft. Application: For use in drills and high-speed electrical and compressed air tools. The small diameter enables use in hard-to-reach spaces, inner spaces and grooves. Ideal for the removal of burrs, scale, rust, cinder, paint, etc. Note: Observe safety recommendations.
Round brush stainl. 6mm 50mm tw.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere