Referințe
Ruko:239400
Rubix:d727214
EAN:4007140128782

Detalii produs : 239400 RUKO - STANDARD ROUND DIE-STOCK RUKO 239400
The round die consists of heavy-duty high-speed steel (HSS) in unalloyed and low-alloyed steels up to a strength of 800 N/mm². The round die consists of 5% cobalt alloyed heavy-duty high-speed steel (HSSE-Co 5) in unalloyed and alloyed steels up to a strength of 1000 N/mm² and non-ferrous metals. The thread is cut in one operation.
Informații tehnice
atribute
| Diametrul cuștii | 75 mm |
|---|---|
| Materialul caroseriei | hss |
| Diametru | 40 mm |
| Grosimea cuștii | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere