Referințe
Tsubaki:RS05B 3 2POL
Rubix:d489443
Producator:0296053008
EAN:8718472022360



Detalii produs : RS05B 3 2POL (P=8MM) TSUBAKI - TSUBAKI 0296053008 DOUBLE ANGLED LINK RS05B 3 2POL (P=8MM)
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Lanț | bs gt 4 winner |
| Pas de lanț | 8 mm |
| Profil | triplex (3) |
| Greutate | 8 g |
| Suma de a da | 3 |
| Diametrul rolei | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere