Za dreapta pentru lanț Tsubaki RS08B LAMBDA 2 2POL

RS08B LAMBDA 2 2POL (P=1/2'')

Vedeți informațiile tehnice

Referințe

Tsubaki:RS08B LAMBDA 2 2POL
Rubix:d489961
Producator:74000082008
EAN:8718472591941
brand logo

rezumat tehnic

Lanțbs lambda-kette
Pas de lanț12.7 mm
Profilduplex (2)
Vezi toate Caracteristice

Detalii produs : RS08B LAMBDA 2 2POL (P=1/2'') TSUBAKI - TSUBAKI 74000082008 RS08B-2 LAMBDA 2POL DOUBLE CRANK LINK


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Informații tehnice


atribute
Logistic Greutate22 g
Lanțbs lambda-kette
Pas de lanț12.7 mm
Profilduplex (2)
Greutate22 g
Suma de a da2
Diametrul rolei8.51 mm
  • Disponibil – Data livrării la cerere