Za dreapta pentru lanț Tsubaki RS140 3 CL CP

RS140-3 Tsubaki ANSI G7 connecting link (cotterpin)

Vedeți informațiile tehnice

Referințe

Tsubaki:RS140 3 CL CP
Rubix:d490060
Producator:0120140303
EAN:8718472004502
TSUBAKI CONNECTING LINK RS14B-3-1.3/4

rezumat tehnic

Lanț1403cl
Pas de lanț44.45 mm
Profiltriplex (3)
Vezi toate Caracteristice

Detalii produs : RS140 3 (CP) CL (P=1-3/4'') TSUBAKI - TSUBAKI 0120140303 RS140-3 G8 CONNECTING LINK (COTTERPIN)


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Informații tehnice


atribute
Logistic Greutate813 g
Lanț1403cl
Pas de lanț44.45 mm
Profiltriplex (3)
Greutate813 g
Diametrul rolei25.4 mm
  • Disponibil – Data livrării la cerere