Za dreapta pentru lanț Tsubaki RS16B LAMBDA 2 CL CP

RS16B-LM-2 Tsubaki BS LAMBDA connecting link (cotterpin)

Vedeți informațiile tehnice

Referințe

Tsubaki:RS16B LAMBDA 2 CL CP
Rubix:d489356
Producator:74000162012
EAN:8718472772456
brand logo

rezumat tehnic

Lanțbs-lambda-kette (wartungsfrei)
Pas de lanț25.4 mm
Profilduplex (2)
Vezi toate Caracteristice

Detalii produs : RS16B LAMBDA 2 CL (P=1'') (CP) TSUBAKI - TSUBAKI 74000162012 RS16B-LM-2 BS LAMBDA CONNECTING LINK (COTTERPIN)


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Informații tehnice


atribute
Logistic Greutate126 g
Lanțbs-lambda-kette (wartungsfrei)
Pas de lanț25.4 mm
Profilduplex (2)
Greutate126 g
Diametrul rolei15.88 mm
  • Disponibil – Data livrării la cerere