Za dreapta pentru lanț Tsubaki RS38 1 CL
RS38-1 Tsubaki ANSI G7 connecting link
Vedeți informațiile tehniceReferințe
Tsubaki:RS38 1 CL
Rubix:d490025
Producator:0801000382
EAN:8718472027846



Detalii produs : RS38 (#42) 1 CL (P=1/2'') TSUBAKI - TSUBAKI 0801000382 RS38-1 G8 CONNECTING LINK
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Lanț | ansi g7 |
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Greutate | 4 g |
| Suma de a da | 11 |
| Diametrul rolei | 7.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere