Lanț cu role standard din SUA Tsubaki RS50 AS 1 RP (P=5/8")
RS50-AS-1 Tsubaki ANSI chain for corrosive environments
Vedeți informațiile tehniceVezi documenteleReferințe
Tsubaki:RS50 AS 1 RP (P=5/8")
Rubix:d490256
Producator:4200002170-M3.05
EAN:8718472173987

Documente
Detalii produs : RS50 AS 1 RP (P=5/8") TSUBAKI - TSUBAKI 4200002170-M3.05 RS50-AS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Informații tehnice
atribute
| Logistic Greutate | 3429 g |
|---|---|
| Pas de lanț | 15.875 mm |
| Profil | simplex (1) |
| ISO | 10a-1 |
| Serie | as series (ansi as chain) |
| Greutate | 3429 kg |
| Standard | ANSI |
| Lungimea pinului | 23.9 mm |
| Rezistență la tracțiune min. | 1.03 kN |
| Înălțimea plăcii | 15 mm |
| Tipul plăcii | legătură |
| Lungimea lanțului | 3050 m |
| Lanț | asa 50-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere