Jachetă de înaltă vizibilitate Portwest S491YER5XL
S491 - Sealtex Ultra Unlined Jacket
Vedeți informațiile tehniceReferințe
Portwest:S491YER5XL
Rubix:d1205512
Producator:S491YER5XL
EAN:5036108043484



Detalii produs : S491YER5XL PORTWEST - HIGH VISIBILITY JACKET PORTWEST S491YER5XL
Waterproof with welded seams to prevent water penetration. Breathable and windproof fabric with mechanical stretch properties. Extremely water resistant fabric finish, water beads away from fabric surface. 2 pockets for secure storage. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Storm flap front to protect against the elements. Two-way zip for quick and easy access. Heat applied reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. 40+ UPF rated fabric to block 98% of UV rays
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 5xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Respirabil | da |
| Gramaj | 186.5 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere