Pantaloni Portwest S887NAS48

S887 - Action Trousers

Vedeți informațiile tehnice

Referințe

Portwest:S887NAS48
Rubix:d1205665
Producator:S887NAS48
EAN:5036108163854
brand logo

rezumat tehnic

Culoaremarinei
Mărime48
Material de bazăbumbac/poliester
Vezi toate Caracteristice

Detalii produs : S887NAS48 PORTWEST - TROUSERS PORTWEST S887NAS48


Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.

Informații tehnice


atribute
Culoaremarinei
Mărime48
Material de bazăbumbac/poliester
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Culoare

Mărime

48

Material de bază