Referințe
Portwest:FD02-42
Rubix:d1203522

Documente
Detalii produs : FD02-42 PORTWEST - UNISEX SAFETY SHOES PORTWEST FD02-42
This style is the ideal choice for the oil and gas industry. Oil and fuel resistant outsole ensures excellent slip resistance. Full grain leather upper keeps feet warm in cold conditions and allows your feet to breath and remain comfortable in warm climates. This specially designed and constructed boot with fastening zip will keep you safe when needed.
Puncte forte
•CE certified
Composite toecap for added protection
Pierce resistant composite midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof membrane
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Heat resistant outsole 300°C
Fuel and oil resistant outsole
Dual density sole unit
Composite toecap for added protection
Pierce resistant composite midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof membrane
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Heat resistant outsole 300°C
Fuel and oil resistant outsole
Dual density sole unit
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
| Rezistent la apa | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere