Levieri de tensionare/închidere Elesa+Ganter GN 604.2-44-M6-25-SG
Safety hand levers, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 604.2-44-M6-25-SG
Rubix:d608259
Producator:GN 604.2-44-M6-25-SG
EAN:4045525567078





Detalii produs : 604.2-44-M6-25-SG ELESA+GANTER - 604.2-44-M6-25-SG ELESA+GANTER
Safety hand levers GN 604.2, like all the products of the Ergostyle group, are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Safety hand levers GN 604.2 are used where the inadvertent loosening or readjustment can result in accidents. If not operated, the lever is not linked to the threaded insert, i.e. the adjustable lever turns freely. As soon as the lever hub is pushed down, both serrations will engage, allowing the fixture to be released or clamped. After "releasing", the connection disengages through spring tension.
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul firului | 44 mm |
| Material/finisare | Plastic |
| Lungime | 25 mm |
| Înălțime | 36 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
