Lacăt de blocare pentru sistem de blocare Brady 813598
Safety Padlock
Vedeți informațiile tehniceVezi documenteleReferințe
Brady:813598
Rubix:d812152
Producator:813598
EAN:0403318480937


rezumat tehnic
| Culoare | portocale |
|---|---|
| Diametrul mânerului | 6.5 mm |
| Înălțimea mânerului | 38 mm |
Documente
Detalii produs : 813598 BRADY - BRADY 813598 38 MM SAFETY PADLOCK ORANGE KD PK6 ELEC APPLICATIONS
Brady Safety Padlocks are the ultimate locks for all of your safety and security needs! Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available. These padlocks have the added advantage of being fully electrical resistant. The plastic shackle cuts off the electrical current from the shackle to the key.
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Diametrul mânerului | 6.5 mm |
| Înălțimea mânerului | 38 mm |
| Materialul caroseriei | materiale ne-metalice și alte materiale. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere