Referințe
Uvex:6522244
Rubix:d791091
EAN:4031101645599
Documente
Detalii produs : 6522244 UVEX - 6522244 UVEX
Puncte forte
•lightweight and flexible S3 safety shoe
Foamed polyurethane scuffcap helps increase product life of upper
Elastic laces for quick, individual adjustment Protection features
Meets the ESD specification with a volume resistance of less than 35 megaohms
100% metal-free uvex xenova® toe cap – compact design, anatomical shape, good lateral stability, no thermal conductivity
Ultra lightweight, double-layer sole made from optimal shock-absorbing midsole and uvex MACSOLE®-technology rubber outsole with excellent anti-slip properties
HI label for heat-insulating substructure (tested in accordance with standard at +150 °C)
HRO label for heat-resistant substructure for brief exposure up to +300 °C
Secure grip when climbing on ladders due to the stabilising arch support
Penetration-resistant, non-metallic midsole in accordance with the current safety standards, does not restrict flexibility of the shoe or create thermal bridges Comfort features
Outstanding wearer comfort results from a newly developed last and climate-optimised, breathable materials
Virtually seam-free construction made from particularly soft cowhide leather to eliminate pressure points
Removable antistatic comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
soft padding on collar and dust tongue
Increased low-temperature flexibility of the uvex MACSOLE® rubber sole
Sizes 35 to 40 have been produced using a women’s last Sustainability
Free from harmful substances according to our restricted substances list Areas of application
Medium applications
Available in a size range from 35 to 52 and from width 10 to 12 and 14
Certified with uvex medicare for individual, orthopaedic inlay soles and individual adjustments of the sole unit such as overall increase, inside and outside increase and other solutions Art. no. 65222 Width 11 Standard EN ISO 20345:2011 S3 HI HRO SRC Sizes 35 – 52
Foamed polyurethane scuffcap helps increase product life of upper
Elastic laces for quick, individual adjustment Protection features
Meets the ESD specification with a volume resistance of less than 35 megaohms
100% metal-free uvex xenova® toe cap – compact design, anatomical shape, good lateral stability, no thermal conductivity
Ultra lightweight, double-layer sole made from optimal shock-absorbing midsole and uvex MACSOLE®-technology rubber outsole with excellent anti-slip properties
HI label for heat-insulating substructure (tested in accordance with standard at +150 °C)
HRO label for heat-resistant substructure for brief exposure up to +300 °C
Secure grip when climbing on ladders due to the stabilising arch support
Penetration-resistant, non-metallic midsole in accordance with the current safety standards, does not restrict flexibility of the shoe or create thermal bridges Comfort features
Outstanding wearer comfort results from a newly developed last and climate-optimised, breathable materials
Virtually seam-free construction made from particularly soft cowhide leather to eliminate pressure points
Removable antistatic comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
soft padding on collar and dust tongue
Increased low-temperature flexibility of the uvex MACSOLE® rubber sole
Sizes 35 to 40 have been produced using a women’s last Sustainability
Free from harmful substances according to our restricted substances list Areas of application
Medium applications
Available in a size range from 35 to 52 and from width 10 to 12 and 14
Certified with uvex medicare for individual, orthopaedic inlay soles and individual adjustments of the sole unit such as overall increase, inside and outside increase and other solutions Art. no. 65222 Width 11 Standard EN ISO 20345:2011 S3 HI HRO SRC Sizes 35 – 52
Informații tehnice
atribute
| EU Mărime | 44 |
|---|---|
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




