Pantofi de protecție unisex Nitras 7200 STEP I-41
Safety Shoe
Vedeți informațiile tehniceVezi documenteleReferințe
Nitras:7200 STEP I-41
Rubix:d793881





Documente
Detalii produs : 7200 STEP I-41 NITRAS - 7200 STEP I-41 NITRAS
NITRAS STEP, S3 safety shoes, durable grain leather, black, tough PU / TPU outsole, grey / black, steel toe cap, steel non-perforation midsole, ergonomic insock, appealing design, flattened heel for a natural rolling movement of the foot, width 11, additional toe cap
Puncte forte
•Closed seat region
Antistatic properties
Energy absorption of seat region
Resistance to fuel oil
Protection against water penetration and absorption
Penetration resistance
Cleated outsole
Antistatic properties
Energy absorption of seat region
Resistance to fuel oil
Protection against water penetration and absorption
Penetration resistance
Cleated outsole
Informații tehnice
atribute
| EU Mărime | 41 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | gri |
| Material de bază | piele |
| Rezistent la apa | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
41
