Referințe
Uvex:95562 43
Rubix:d808899
Producator:9556243
EAN:4031101746234
Documente
Detalii produs : 95562 43 UVEX - 95562 43 UVEX
uvex 2 xenova® Boot 95562 S3 SRC Width 11 Extra wide sports fit The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility Breathable, water repellent full grain leather Scratch resistant scuff cap made from PU coated leather for longer service life Distance mesh lining provides optimum breathability uvex anti-twist heel counter for more stability and prevention of twisting the ankle Soft padded dust tongue Soft padded collar Comfortable removable insole, antistatic, with a moisture control system Double density PUR sole, non-marking, with excellent shock absorption and abrasion resistant outsole Self-cleaning tread design Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners etc. Short term heat resistant up to +120°C Antistatic Fulfils ESD requirements: resistance to ground < 35 megohms Available in sizes 38 to 52 and width 10 to 12 Art
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

