Pantofi de protecție unisex Portwest FW02GRR43
Safety Shoes
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FW02GRR43
Rubix:250291
EAN:5036108280315

Documente
Detalii produs : FW02GRR43 - FW02GRR43 PANTOFI PERFORATI STEELITE S1P, GRI , MARIMEA 43
Low cut S1P trainer with perforated upper and a special breathable lining for those working in warm conditions where breathability and comfort is a must.
Puncte forte
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Culoare | gri |
| Material de bază | piele |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
43