Pantofi de protecție unisex Portwest FW42GRR43
Safety Shoes
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FW42GRR43
Rubix:260037
EAN:5036108253173



Documente
Detalii produs : FW42GRR43 - FW42GRR43 SANDALE STEELITE OBRA S1 GRI MARIMEA 43
This lightweight S1 perforated safety sandal is ideal for use in warm climates. Outstanding breathability and ventilation offers maximum comfort to the wearer.
Puncte forte
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Culoare | gri |
| Material de bază | piele |
| Tipul de închidere | cârlig și buclă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
43