Pantofi de protecție unisex Portwest FW59BRR42
Safety Shoes
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FW59BRR42
Rubix:d1209614
EAN:5036108252084

Documente
Detalii produs : FW59BRR42 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW59BRR42
Excellent fit and comfort. The dual density PU/TPU outsole is tough and hard wearing for any work environment. Water resistant S3 protection keeps your feet protected. Steel toecap and midsole with external chassis system for increased stability.
Puncte forte
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Culoare | maro |
| Material de bază | piele |
| Rezistent la apa | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere