Referințe
Uvex:8542842
Rubix:252415
Producator:8542842
EAN:4031101548579
Detalii produs : 85428-42 - 85428-42 SANDALE DE PROTECTIE UVEX 1 S1 ESD SRC LATIME 11 MARIMEA 42
Uvex 1 safety shoes in protection classes S1 P and S3 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.
Puncte forte
•Outstanding wearer comfort results from a newly developed last and climate-optimised, breathable materials (uvex climazone)
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Aplicații
Light industry
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
42

