Referințe
Elesa+Ganter:GN 5337.3-40-M6-32-NI
Rubix:d586671
Producator:GN 5337.3-40-M6-32-NI
EAN:4045525523838




Detalii produs : 5337.3-40-M6-32-NI ELESA+GANTER - 5337.3-40-M6-32-NI ELESA+GANTER
Safety star knobs GN 5337.3 are most suitable for applications where an accidental or inconsiderate loosening or adjusting of the knob may lead to accidents. In non-operative condition, the star knob is not linked with the threaded insert, i.e. the knob can be turned easily. Only after axial pushing of the star knob, the two serrations get engaged so that the knob can be untightened resp. tightened. Atfer releasing, the two serrations are disengaged by a spring. The five lobes give the knobs a specific style; this shape has also enabled the operator to achieve a higher torque. The star knob is an original ELESA-Design.
Informații tehnice
atribute
| Lungime | 30 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
