Levieri de tensionare/închidere Elesa+Ganter GN 312-24-M10-50-E
Safety tension levers, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 312-24-M10-50-E
Rubix:d607635
Producator:GN 312-24-M10-50-E
EAN:4045525169838





Detalii produs : 312-24-M10-50-E ELESA+GANTER - 312-24-M10-50-E ELESA+GANTER
Safety tension levers GN 312 are used on such applications where a thoughtless or mistaken releasing or re-positioning of the tension lever could lead to an accident. The lever in its rest position is not connected with the internal spindle and can be rotated unhindered. The tension lever engages in the serration only after pushing it down, thus allowing clamping or unclamping. The "freewheel" position is re-established as soon as the handle is released.
Informații tehnice
atribute
| Logistic Greutate | 194 g |
|---|---|
| Diametrul firului | 24 mm |
| Material/finisare | Oțel |
| Lungime | 50 mm |
| Înălțime | 44 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
