Cizme de cauciuc Portwest FD95-Y-42
Safety Wellington Boot
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FD95-Y-42
Rubix:d1202899
EAN:5036108221844

Documente
Detalii produs : FD95-Y-42 PORTWEST - RUBBER BOOTS PORTWEST FD95-Y-42
The ultimate in comfort and safety. More flexible and longer lasting than PVC or Rubber due to its air bubble structure which provides air circulation. PU keeps feet hot in winter and cool in summer. Steel toecap and steel midsole, antistatic and SRC slip rated.
Puncte forte
•CE certified
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof keeping feet warm and dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Cold insulation
Puncture resistant non-metallic midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof keeping feet warm and dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Cold insulation
Puncture resistant non-metallic midsole
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Culoare | galben |
| Material de bază | poliuretan |
| Rezistent la apa | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
42