Referințe
Pferd Tools:SBR 38 A 80
Rubix:d816829
Producator:45016408
EAN:4007220602041
Detalii produs : SBR 38 A 80 PFERD - SBR 38 A 80 PFERD
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366. SBR 100 corresponds to form A, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. Supplied in a cardboard box with tear-off edge, so that sanding belt pieces can be cut on site as required.
Informații tehnice
atribute
| Lungime | 25000 mm |
|---|---|
| Lățime | 38 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


