Mânecă Pferd Tools GSB 201463 CO-COOL 80
Sanding sleeves Gsb 201463 Co-Cool 80
Vedeți informațiile tehniceReferințe
Pferd Tools:GSB 201463 CO-COOL 80
Rubix:d702414
Producator:42217184



Detalii produs : 42217184 PFERD - ABRAS. SPIRAL BANDS GSB201463 CO-COOL 80 PFERD
For aggressive grinding with maximum stock removal rate on hard and tough materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Sanding sleeves Gsb 201463 Co-Cool 80
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Lățime | 63 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere