Ansamblu cu colivie și role pentru rulmenți cu ace INA HK1614-RS
Schaeffler Needle Sleeve
Vedeți informațiile tehniceVezi documenteleReferințe
INA:HK1614-RS
Rubix:d1240115

Documente
Detalii produs : HK1614-RS INA - NEEDLE ROLLER BEARING CAGE AND ROLLER ASSEMBLY INA HK1614-RS
Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit. The cage guides the needle rollers parallel to the axis in pockets.
Puncte forte
Offer extremely high load carrying capacity
Aplicații
Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Informații tehnice
atribute
| Diametrul interior | 16 mm |
|---|---|
| Diametrul exterior | 22 mm |
| Lățime | 14 mm |
| Serie | hk..-rs |
| Focă | o garnitură de cauciuc |
| Sarcină statică de bază, radială - C0r | 9700 N |
| Sarcină dinamică de bază, radială - Cr | 7600 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
