Referințe
Format:71380028, 9771380028
Rubix:d812526
Producator:71380028
EAN:4317784559829
Detalii produs : 9771380028 FORMAT - 9771380028 FORMAT
Tube and pipe shears
Design: Blade with pointed cutting edge for low-effort penetration into the material. With opening spring and one-hand locking lever. Application: For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres
Die-cast magnesium body, blade PTFE coated. The joint is made of a steel mounted axle with needle bearing. Handles with impact-absorbing soft inserts. Also cuts soft plastic pipes e.g. PEX, PE, PB, etc. as well as thin-walled plastic armoured pipes.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere