Referințe
Trelleborg:WD1700600-N9651
Rubix:d1109064
Documente
Detalii produs : TRELLEBORG WD1700600-N9651 - SCRAPER TRELLEBORG WD1700600-N9651
The scraper is preferably used for reciprocating piston rods and plunger pistons in hydraulic cylinders. it prevents the penetration of dirt into the system and on the medium side holds back the residual oil film from the extending piston rod.
Aplicații
Low friction, good scraping effect both inwards and outwards, simple, small installation groove, compact design, easy installation and removal without tools
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 68 mm |
| Execuție | wd17 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere