Clemă Format 50860016, 9550860016
Screw clamp temp. cast 160x 80mm 2C grip
Vedeți informațiile tehniceReferințe
Format:50860016, 9550860016
Rubix:d807058
Producator:50860016
EAN:4317784520065
Detalii produs : 9550860016 FORMAT - 9550860016 FORMAT
Malleable cast iron clamp, 2-component handle
Design: Hollow profile rail made from statically optimised, cold-drawn quality steel, zinc-plated, fixed and mobile brackets made from high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished, with Kraftkant® handle, square-shaped for improved force transmission and mobile-mounted, completely flat pressure plate. The screw clamps to jaw width 400 mm, fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping. Application: Multi-purpose clamping tool to hold items for processing or connecting to other parts.
Screw clamp temp. cast 160x 80mm 2C grip
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

